デュアルモニタークランプ式アームスタンド(VESA規格、17~27型対応、LED・LCD対応bitstrong(ビットストロング)5日以内出荷
●【商品重量】約2.97kg●【材質】SPCC (冷間圧延鋼板)●【対応モニター】17~27インチ●【耐荷重】8kg以下のモニターに対応可能●【角度調節機能】Up and Down ±90° Left and Right 180°●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまで調整可能●【VESA規格に準拠】 75*75 to 100*100mm●【C型クランプ取付部】10~90mmまで調整可能●【Model名】T-2 ●【色】 黒
用途●デュアルモニタースタンド。高さ/角度を調節可能。1本の支柱に2つのモニターを取り付ける事で作業の効率をはかります。またモニター下のスペースを確保することでデスクを広く使用できます。●【角度調節機能】Up and Down ±90°、Left and Right 180°が可能です。●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまでの高さ調節が可能です●【固定方式】C型クランプ(90mmまで)による固定●【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの組立可能。質量(kg)2.97色黒耐荷重(kg)8