bitstrong(ビットストロング)4日以内出荷
配管やホースの接続部分を固定するために使用されるボルトクランプやホースバンドとも呼ばれるTボルトホースクランプです。T字型のボルトとナットで締め付ける構造になっており、強力な固定力と密閉性があります。クランプ力がホース全体に均一に分散されるため、配管やホース等の損傷を防ぎながら確実に固定できます。Tボルトネジを回すことでサイズ調整が可能で、対応する外径のパイプやホースを固定出来ます。固定時の内径は26~28mmまで対応しております。金具は耐久性のあるSUS304ステンレスに、耐腐食性を高める防錆表面処理となっております。一般的な産業機械、自動車(特にターボ圧力ホース、高圧エンジン冷却ホース、排気システムなど)、農業、航空、海洋産業など、温度や圧力の変動が激しい過酷な環境で幅広く使用されます。
用途配管やケーブル等の固定材質SUS304ステンレス高さ(mm)40質量(g)120奥行(mm)45最小径(Φmm)26最大径(Φmm)28バンド幅(mm)18バンド厚さ(mm)0.6ねじの呼びM5