マルツエレック5日以内出荷
。東芝製のモータドライバIC(TC78S600FTG)の評価基板 TC78S600は、PWMチョッパ型2相バイポーラ駆動、CLK-IN制御方式のステッピングモータドライバです。BiCDプロセスを採用し、出力耐圧18V、最大定格電流1.0Aを実現しています。本評価ボードではIC評価をするための部品を実装しており、PWM定電流駆動にて、1-2相、W1-2相、2W1-2相、4W1-2相の各励磁駆動をすぐ試すことができます。ステッピングモータの低騒音+低振動を是非、体感してみて下さい。
仕様●搭載デバイス:TC78S600FTG●モータ電源電圧:VM=15V(動作範囲最大)●制御電源電圧:Vcc=2.7V~5.5V(動作範囲)●出力電流:Iout≦0.8A(最大)●出力ON抵抗:Ron=1.2Ω(上+下標準値)●マイクロステップ制御エンコーダ回路内蔵(クロックイン方式)●1-2相, W1-2相, 2W1-2, 4W1-2の励磁モード●入力プルダウン抵抗内蔵:200 kΩ(標準)●出力モニタ(MO)端子付き●過電流検出回路(ISD)、熱遮断(TSD)回路および、低電圧検出回路(UVLO)を内蔵●ファーストディケイが常時12.5%が入る●貫通電流防止機能内蔵。アズワン品番67-0430-85