EPSON8日以内出荷
4Kエンハンスメントテクノロジー、HDR10対応、シーン適応ガンマ補正などの機能に加え、4Kサポートレンズ群で大空間にふさわしい高画質をレーザー光源で実現。群を抜く小サイズ・軽さで高い設置性能がさらに向上。圧倒的な明るさをコンパクトに実現。会議室、講義室でも存在感を抑えた設置が可能。無通電時のセッティング、外付けカメラでプロフェッショナルユース対応も充実。プロジェクターが無通電時でも設定を可能とするNFCタグ機能、ハイエンドモデルと同等の複数台設置を可能とするオプションの外付けカメラ。
付属品ACケーブル(100V日本国内専用)(3m)、リモコン/リモコン電池、ケーブルカバー質量(kg)約16.8消費電力(W)559/469(ノーマル/エコ(ロング))、2.0/0.5(ネットワーク監視時/待機時)電源AC 100~120V/200~240V ±10% 50/60Hzエコマーク認定認定寸法(幅W×高さH×奥行D)(mm)545×436×164騒音値(dB)37/30(ノーマル/エコ(静音))光源レーザーダイオードコントラスト比2500000:1液晶パネル画素数(横×縦×枚数)1920×1200×3解像度4K主な用途ビジネス用色再現性フルカラー(10億7000万色)入力端子映像:ミニD-Sub15pin/5BNC/HDMI/DVI-D/HDBaseT/3G-SDI、制御:RS-232C(プロジェクター制御用)/Remote端子(ワイヤードリモコン用)/RJ45端子(ネットワーク用)設置方式天井引掛/置き型対応信号4K2K、1080p/1080i、720p、480p/480i動作温度(℃)0~50色(本体)ブラック光束(Lm)10000音声出力ステレオミニUSBタイプタイプA投影方式3LCD方式(3原色液晶シャッター式投映方式)走査周波数【アナログ RGB】水平(kHz):31.25~92、垂直(Hz):50~85、【デジタル RGB】水平(kHz):15~135、垂直(Hz):23.98/24/25/29.97/30/50/59.94/60エコマーク認定番号21 145 007