水鏡(1件のレビュー)当日出荷
■解像度:200万画素。■レンズ:4mm、F2.0、視野角104°。■ビデオ圧縮:H.264,H.265。■音声圧縮:G711A/AAC。■センサー:1/3" CMOS Sensor。■赤外線照射距離:約10m (環境により異なります)。■LED照射距離:約10m (環境により異なります)1.5W; 110LM 。■フレームレート:1920 × 1080@15fps 640x360@15fps。■オーディオ エンコード形式:AAC/G711A。■バックライト補正:対応。■SDカード保存:microSDカード 最大256GB対応。■動作温度と湿度:-10℃~50℃、湿度95%未満(結露なし) 。■寸法:16*17*15mm。■重量:約100g。■電源:DC5V/1A(タイプCコネクター;コード:約1m),消費電力3W。■無線接続:2.4GWi-F(最大見通し距離100m;実際の使用上は約10m~20m)
用途●200万画素。●Wifi接続、配線不要、ネットワークを簡単に接続でき、スマホやPCでの遠隔モニタリング 。●最大256GB microSDカード対応。●赤外線ナイトビジョン、暗闇で見える。●センサーライト付、暗闇でもカラー映像。●PIR+移動検知を連動し、リアルタイムで正確なアラーム情報をもらえる。●ホーン付き高感度MICを内蔵し、双方向音声できる。●無償ダウンロードAppの使用で、スマートフォン・タブレット対応。●無料専用ソフトで、PCで最大64台カメラを閲覧管理。使用場所屋内