FRED LIGHT PROWagan当日出荷
災害時や車両トラブル時に目印や警告灯として使用できる携帯型の非常用回転灯。道路交通法施行規則適合品のため、三角表示板の代わりに使用できます!※外周紫光点滅時のみ適合。強力な白色光がLED懐中電灯として機能し、回転灯が危険個所の警告や誘導に使用できます。。電池式で充電する必要がなく、非常時すぐに使用が可能。電池の交換は工具不要のコインオープン式。最大100時間連続点灯。連続点灯、点滅、回転のパターン切替式。底部の磁石やフックで容易に設置可能。発煙筒のような炎や熱を出さないので安全。防水性能IP67、衝撃に強く耐荷重500kg
用途危険個所での注意喚起や誘導/三角停止板の代わりに/停電時の照明/車内の作業や車中泊での照明材質本体:ポリカーボネート/カバー:熱可塑性ゴム(TPR)寸法(mm)122×122×38質量(g)317(乾電池含む)電源単三電池3本(別売)連続使用時間(時間)最大100LED色紫+白固定方法磁石(裏面に6個)/フック(裏面に2本(収納式))色(本体)紫視認距離850m以上(夜間)、350m以上(昼間)照射角度(°)360