コネクタ形状USB-Aセキュリティ機能パスワードロック機能、ハードウェア暗号化(AES256bit)機能、ウイルススキャン機能(Trellix社)質量(g)約10色ホワイト対象パソコンUSBインターフェースを標準搭載したDOS/V機器・空きメモリ容量600MB以上(推奨1GB以上)・CD-ROMドライブが認識され、CD-ROMドライブによるオートラン実行がされること。USBマスストレージドライバ・USB HID ドライバがあり、インターネット環境に接続できること仕様【出荷時フォーマット】FAT32/CDFS備考※Windows Server 2025/2022/2019/2016/2012/2012 R2/2008 R2の制限ユーザーには対応しておりません※macOS環境では、プロセススキャンを含むウイルスチェック機能、ログ機能、ソフトウェア自動アップデート通知機能、Autorun.inf自動削除機能、オプション設定が動作しません対応OSWindows 11/10/8/8.1/7(SP0・1)※日本語OS以外では英語表示、Windows Server 2025/2022/2019/2016/2012/2012 R2/2008(SP2)/2008 R2、macOS 15/14/13/12/11/10.8~10.15 ※日本語、英語環境のみ対応インターフェースUSB3.0/2.0/1.1LED【アクセスLED】○電源供給方式USBバスパワー接続寸法(全長L×高さH×幅W)(mm)60×7.8×20.8(USBコネクタ収納時)