使用温度範囲:-10℃~40℃コード長:2mAC差込口定格:AC100V 14A合計1400Wまで口数:4個口USBポート定格:DC5V 合計3.4A(1ポート最大2.4A)ポート数:2ポート屋内専用国内専用
用途デスクに固定で抜き差しスムーズコードの出す向きを3方向に変えられて、机を壁にピッタリ設置できるクランプを取り外しても使えるスマートフォンとタブレットを2台同時充電可能(USBポート)接続された機器に対し、最適な出力を自動識別し、急速充電します。過電流等の異常発生時は保護回路が作動し、接続機器を守ります。全ての差込口とUSBポートの電源をまとめて入/切できる集中スイッチ付本体底面とクランプにキズ防止用のマット付き。AC差込口はホコリ・ゴミの侵入を防ぐ扉付雷から接続機器を守る耐雷サージ機能付断線に強いコードスッキリ配線できるL型プラグ色ブラックスイッチ集中スイッチコンセント個数4電源コード(m)2機能USBプラグ形状L字