TAIGASHOJI(大河商事)(7件のレビュー)当日出荷
ナノポリカーボネート素材を使用。軽量約117g・演色指数80以上の高演色・広配光、約330度・省エネ、長寿命なLEDチップ使用。消費電力は最大約18W。安心設計&安心価格&安心保障(1年保証)。3つの安心を約束!。高耐久ナノ技術ポリカーボネートを使用した直管型LED。近年開発された「ナノ技術PC(ポリカーボネート)」は耐衝撃度/耐火性/薄さ・軽さ/光透過率に優れた素材です。巨大市場や多彩な技術における中国にて「ナノ加工による高強度・光拡散の素材と応用(特許番号201510672043.9)」「LED灯具と接続部(特許番号201520390912.4)」の特許を取得。アメリカにおける製品安全規格のUL規格を取得済み。機能性のみならず、安全面も保証。※UL規格(材料・装置・部品・道具類などから製品に至るまでの、機能や安全性に関する標準化を目的としている規格です)。電気代を気にせずに長時間使えるので、ご自宅のリビングだけでなくオフィス・学校などの業務用としてもお使いいただけます。
用途リビング・オフィス・キッチン・和室・玄関・学校/塾・公共施設・美術館/博物館etc.電球の種類LED蛍光灯種別40W形明るさ(Lm)約2150口金G13消費電力(W)約18光色昼光色色温度(K)6000長さ(mm)約1200蛍光灯T8(Φ25.5mm)質量(g)約121配光角度(°)約330演色指数(Ra)80以上LEDSMD2835/約96pcs電圧(V)AC85-265(50/60Hz)給電方式両側:片ピン接続設置場所屋内用形状直管管径(Φmm)25.5エコロジー商品省エネ・長寿命