デジタル回転計1段プリセット付ジェイテクトエレクトロニクス(旧:光洋電子工業)当日出荷から翌々日出荷
DIN48□の小型サイズに見やすい大型表示を表現
付属品取付枠測定範囲10~999999rpm(プリスケールが1のとき)取付方式埋込み取り付け専用(端子台接続)入力種類電圧保護構造IP65(前面パネル部のみ)出力無接点出力:NPNオープンコレクタ出力 20V 100mA 耐圧35V 残り電圧1.5V以下、接点出力:1トランスファ接点(1c) AC220V 2A(抵抗負荷)測定項目回転速度のみ耐電圧AC2kV 1分間(AC入力、0V、リレー接点相互間)表示測定値表示:赤色LED、文字高10mm、プリセット値表示:緑色LED、文字高7mm測定精度±0.013% 低速入力(10Hz)選択時を除く(低速入力時は±0.1%)入力電圧(V)”L”0~3/”H”7~30測定時間0.2/0.5/1.0/2.0s停電記憶EEP-ROM 書換え回数10万回以上、データ保持性20年以上保存温度(℃)-20~70(氷結なきこと)表示桁数6桁入力論理負論理(無電圧入力)/正論理(電圧入力)リセット(外部リセット)最小信号幅5ms計数方式周期測定方式周囲湿度(%RH)35~85(結露なきこと)耐ノイズ電源端子同士±1.0kV(パルス幅1μs立ち上がり1ns)端子台適合電線:0.25-1.66mm2、適合圧着端子:R1.25-3、許容締め付けトルク:0.5Nm出力モード比較出力/保持出力耐振動耐久:変位振幅0.5mm、振動数10~55Hz、3軸方向誤作動:変位振幅0.35mm、振動数10~55Hz、3軸方向周囲温度(℃)-10~50応答性(測定入力)10Hz/20kHz入力抵抗正論理:15kΩ、負論理:3.3kΩ(AC電源形)/1.8kΩ(DC電源形)耐衝撃耐久:490m/s2、11ms、3軸方向誤作動:98m/s2、11ms、3軸方向プリスケールM×10-n=10-9~999999 1≦M≦999999、0≦n≦9