ON'S COMPANY6日以内出荷
Bbt「MS」を地上と地下に1台ずつ設置し、ケーブルで繋ぐことで、地下作業員と地上作業員の通話が可能になります。最大6人で同時通話を行えるため、作業のタイミング合わせや、迅速に複数の作業者と連絡を取り合いたい場合に便利です。通信時にボタンを押す必要がなく、両手がフリーな状態で使用可能です。ヘルメットにワンタッチで装着・取り外しができませす。強力なノイズカット機能が搭載されているためクリアな音声で会話出来ます。Bluetooth5.0を利用した通信なので混信が少なく、より安定した通信を長時間行えます。
用途現場作業に。その他【双方向通信】15時間セット内容Bbt MS マスター本体×1、スタンダード本体×2、クリップマウント×3、USB充電ケーブル×3、防水ケース×3、喉マイクイヤフォン×3本体寸法(mm)28×51×12充電器出力【AC充電器】5V ±5%min. 500mA通信距離1km以上充電時間(時間)2.5充電方式USB TYPE-C防水保護等級【防水ケース】IP68IP等級IPX8、IP6X、IPX7(喉マイクイヤフォン)充電環境起動直後の点灯色:(青)100%-60%、(紫)60%-40%、(赤)要充電