カテゴリ
- マスク(4)
絞り込み
ブランド
- RPB Safety
- 日本モレックス(molex)(1)
「RADEX」の検索結果
特価

送気エアフィルタ Radex(6口型)
RPB Safety¥129,980税込¥142,9781セット4日以内出荷コンプレッサーエアに含まれる微粒子、オイルミスト、水分、臭気や味覚成分を除去して呼吸に適した空気を供給します。合計6ラインにご使用頂けます。フィルタカートリッジは予めセット済み。フィルタカートリッジは使用開始後3か月又は400時間で交換頂きます。用途コンプレッサーエアーに含まれる粉じんや有害物質を除去して呼吸に適した空気を供給します。仕様【ドレン位置】本体下部【レギュレーター】大流量型【最大使用圧力】125psi(6.6bar)質量(kg)9.2規格ANSI/Compressed Gas Association Commodity Specification for Air, G-7.1-1989.Federal OSHA 29 CFR 1910.134 " Compressor Operations for Breathing Air"Army Corps of Engineers EM385-1-1, Section 30.F.04EN 12021:2014 Respiratory equipment. Compressed gases for breathing apparatus.最大吐出量75 cfm(2,123 lpm)設置方法床置き/壁付け接続口(口数)6圧力計2個
送気エアフィルタ Radex(2口型)
RPB Safety¥85,980税込¥94,5781セット4日以内出荷コンプレッサーエアに含まれる微粒子、オイルミスト、水分、臭気や味覚成分を除去して呼吸に適した空気を供給します。2ラインにご使用頂けます。フィルタカートリッジは予めセット済み。フィルタカートリッジは使用開始後3か月又は400時間で交換頂きます。用途コンプレッサーエアーに含まれる粉じんや有害物質を除去して呼吸に適した空気を供給します。仕様【ドレン位置】本体下部【レギュレーター】標準型【最大使用圧力】125psi(6.6bar)質量(kg)7.9規格ANSI/Compressed Gas Association Commodity Specification for Air, G-7.1-1989.Federal OSHA 29 CFR 1910.134 " Compressor Operations for Breathing Air"Army Corps of Engineers EM385-1-1, Section 30.F.04EN 12021:2014 Respiratory equipment. Compressed gases for breathing apparatus.最大吐出量30 cfm(850 lpm)設置方法床置き/壁付け接続口(口数)2圧力計1個
径違いニップル( 1" × 1/2" )
RPB Safety¥4,698税込¥5,1681個4日以内出荷送気エアフィルタ Radexと供給側送気ホースを接続する径違いニップルです。供給側送気ホースとの接続に、おねじ取付け用プラグカプラー(ねじ径R1/2)をご用意願います。質量(kg)0.2
フィルタカートリッジ
RPB Safety¥9,998税込¥10,9981本4日以内出荷送気エアフィルタ Radex専用の交換用カートリッジです。コンプレッサーエアに含まれる微粒子、オイルミスト、水分、臭気や味覚成分を除去して呼吸に適した空気を供給します。フィルタカートリッジは使用開始後3か月又は400時間で交換頂きます。用途コンプレッサーエアーに含まれる粉じんや有害物質を除去して呼吸に適した空気を供給します。質量(kg)0.9