色ブラックファン無し対象パソコン標準でUSB3.2(Gen1) / USB3.1(Gen1) / USB3.0またはUSB2.0ポートを搭載したパソコン対応OSWindows 11/10 ※macOSは非対応となります。外形寸法(幅W×奥行D×高さH)(mm)92×130×20ドライブ数1回転数非固定コネクタ形状USB3.2 Micro-Bフォーマット形式【出荷時】NTFS付属品USB3.2(Gen1)(USB3.1(Gen1)/USB3.0/USB2.0互換)Standard-A to Micro-Bケーブル(約0.9m コネクター含まず)x1、ゴム足x4使用地区日本国内 ※本製品の日本国外での使用、サポート、保証については、一切お受けいたしかねますので、あらかじめご了承ください。保証期間1年間仕様【セキュリティスロット】なし、【パソコン電源連動】○規格【電気用品安全法】対象外インターフェースUSB3.2(Gen1) / USB3.1(Gen1) / USB3.0 / USB2.0LED【アクセスLED】×ボタン数【1Click】なし入力電圧5V(USBバスパワー)