エレコム(7件のレビュー)当日出荷
強力マグネット付。3P-2P変換アダプタ付。抜け止めコンセント。たっぷり7個口コンセント(OAタップ・コンセント)。(たっぷりコンセント)7台の接続が可能な大口コンセント(ぬけ止め)プラグをしっかりロックするので、ぬける心配がありません。(2重被ふくケーブル)安心・安全の2重被ふくケーブルで強度を増しました。(強力マグネット)強力マグネット採用でスチール製の机等に仮固定できます。落下等には注意して下さい。雷サージ吸収効果12500V(最大サージ電圧)⇒400V(制限電圧)(3P-2P変換アダプタ付)3Pコネクタを2Pコネクタに変換できるアダプタがついています。
仕様【ノイズカット】×付属品3P-2P変換アダプタ付色グレースイッチなし定格電力(W)1500定格15A・125V・1500Wまで定格電圧(V)125コンセント個数7コンセント形状3P定格電流(A)15寸法(幅W×奥行D×高さH)(mm)約295×50×31機能抜け防止ロック、マグネット付、雷ガード、二重被覆主な用途電気製品のコンセントが不足して困っている時に、役に立ちます。環境本製品は日本国内の電源を想定して設計されていますので、日本国外ではご使用いただけません。プラグ形状ストレートプラグコンセント【ロック】○ケーブル径(Φmm)約8.5パッケージPE袋