用途ストレート/クロスケーブルを自動判別する「AutoMDI/MDI-X」機能を全てのポートに搭載。接続ミスを防ぎます。作動音が気にならない静音ファンレス設計で、静かな部屋での使用にもおすすめです。メイン基板に電解コンデンサーを使用していません。それにより長寿命設計を実現した信頼性の高いスイッチングハブです。ACアダプターに耐トラッキング性のコンセントプラグを採用。長期間設置した場合でも、トラッキング現象を防止します。ループ検知機能を搭載しています。LEDランプの点滅によりネットワークループ発生をお知らせし、ネットワーク障害の解消を促します。らくらく節電機能により接続していないポート、リンクしていないポートを自動的に判別し、電力供給を抑えます。パソコンがシャットダウンしている環境では、大幅な電力の節約を実現することができる、省エネ法に準拠したスイッチングハブです。正面と天面の2方向から視認可能な位置にLEDランプを配置することで、点灯状態を見やすくしています。小型デザインで設置場所を選びません。本体背面に壁掛け設置用の穴があり、壁掛けすることも可能です。ジャンボフレームに対応し、ジャンボフレーム対応機器との間でより高速なデータ転送が可能です。環境にやさしいEURoHS指令準拠。EURoHS指令とは電気・電子機器に関する特定有害物質の使用制限についてEU(欧州連合)が決めた指令です。メーカー環境認定基準を1つ以上満たし、『THINKECOLOGY』マークを表示した製品です。廃棄物削減に取り組み、製品に同梱する取扱説明書等をペーパーレス化した製品です。環境保全に取り組み、製品の包装容器が紙・ダンボール・ポリ袋のみで構成されている製品です。仕様【スイッチングファブリック】10.0Gbps、【測定時のポート速度とポート数】1Gbps:5ポート、【冷却ファン】なし、【盗難防止】セキュリティスロットなし、【壁掛け用穴】あり付属品専用ACアダプター(約1.5m):1個、安全にお使いいただくために:1枚材質【筐体】プラスチック質量(g)約105(本体のみ)ポート数5ポート適合規格VCCI ClassBコネクタ形状RJ-45×5入力電圧(V)AC100~240(50/60Hz)±10%対応Auto MDI/MDI-X、【ノンブロッキング】対応、【EAP透過機能】対応、【BPDU透過機能】対応、【ループ検知・防止機能】ループ検知外形寸法(幅W×奥行D×高さH)(mm)約87.4×81.5×32.0(本体のみ)機能らくらく節電E対応(IEEE 802.3az)準拠規格IEEE 802.3ab、IEEE 802.3u、IEEE 802.3通信方式フルデュプレックス、ハーフデュプレックスバッファメモリ512Kbytes(各ポートに動的割り当て)保証期間1年間設置方法水平設置、壁掛け発熱量(KJ/h)約8.3(最大)保管環境温度:-40℃~70℃、湿度:5%~90%(ただし結露なきこと)フローコントロール制御IEEE 802.3x(フルデュプレックス時)、バックプレッシャー(ハーフデュプレックス時)MACアドレス登録数8192件(全ポート合計)オートネゴシエーション対応ジャンボフレーム対応(15Kbytes)スイッチング方式ストア&フォワードデータ転送速度1,488,095パケット/秒(1000Mbps)、148,809パケット/秒(100Mbps)、14,880パケット/秒(10Mbps)伝送速度(Gbps)5.0(最大実効)エネルギー消費効率(W/Gbps)0.5最大パケット転送能力(Mpps)7.4MTBF(時間)301000@25℃、236000@40℃PoE対応非対応