テクトロニクス&フルーク10日以内出荷
耐久性に優れたコンパクトな温度計。放射温度計の利点。温度の変化が、電子系統や電気系統に問題があることを示していることがよくあります。分電盤の高温スポット、モーターの過熱、HVACシステムの効率低下を容易に判断する手段、それが放射温度計です。ハンドヘルドタイプの非接触式の放射温度計により、離れた場所や危険区域にある装置の温度を簡単に測定できます。異常な温度を早期に検出することで、早い時点で問題に対処することができます。業務ニーズを考慮して設計された新開発の放射温度計であるFluke62MAX/62MAX+は、コンパクトなデザイン、卓越した確度、使いやすさなど、測定ツールの専門メーカーに期待されるすべての特長を備えています。非常に頑丈作られており、取り扱いに特別な注意を払う必要がない唯一の放射温度計です。優れた防塵/防水性:IP54等級の防塵/防水性を備えています。高い耐衝撃性:3mからの落下試験実施済み。人間工学に基づいたデザイン:手にしっくりとなじむようにデザインを一新。軽量かつコンパクトであるため、ツールベルトやベルト通しにかけて携帯できます。また、工具箱にたやすく収納できます。離れた箇所の測定も可能:正確なレーザー技術により、優れた測定精度と繰り返し精度が得られます。デュアルレーザー:62MAX+には回転する2つのレーザーが採用されているため、測定箇所を容易に特定できます。測定箇所は、ドット間のスポットです。バックライト付き大型ディスプレイ:大型ディスプレイにより、暗い場所でも容易にデータを読み取ることができます。最小/最大/平均/温度差:最小温度、最大温度、平均温度、2つの測定値の差を表示できます。アラーム:高温/低温アラームにより、測定値が高温/低温限界値を超えていることが迅速に示されます。電源:62MAXと62MAX+はどちらも標準的な単三電池1本で動作します。
寸法(mm)175×85×75質量(g)255電源(V)単三電池規格規格および政府機関による認可:準拠規格EN/IEC61010-1:2001温度範囲(℃)-30~650表示分解能0.1℃分解能【光学】12:1(90%のエネルギーで計算)繰返し性読み取り値の±0.5%または±0.5℃未満のいずれか大きい方の値高度(m)保管:海抜12000、作動:海抜2000放射率0.10~1.00安全性レーザー:FDAおよびEN60825-1Class2(II)寿命バッテリー:レーザーおよびバックライトがオンの状態で8時間衝撃振動および衝撃:IEC68-2-6、2.5g、10~200Hz、IEC68-2-27、50g、11msEMCEN61326-1:2006、EN61326-2:2006確度読み取り値の±1.0℃または±1.0%のいずれか大きい方の値、-10℃~0℃:±2.0、-30℃~-10℃:±3.0動作湿度(%)作動:30℃で相対湿度10~90(結露なきこと)保管温度(℃)-20~60(バッテリーを外した状態)アズワン品番64-7718-45特性スペクトル反応:8~14ミクロン作動温度(℃)0~50IP等級IEC60529によるIP54落下耐久(m)3応答時間(ms)95%:300未満(読み取り値の95%)