その他製品に添付しているグリースは、軸受を組み込む前に必ず内径摺動面に塗布し、なじみ運転を行ってください。水中、海水中、水飛沫、海上などでご使用のときは、相手軸はステンレス鋼またはクロームメッキ(30μm以上)をご使用ください。腐食環境条件が厳しい場合の相手軸は、耐食性のより優れた高級ステンレス鋼またはクロームメッキ厚みの増加、防錆のためのグリースを供給してください。高荷重用としてご使用のときは、ブッシュに回り止めビスを施してください。大気中、水中ともに無給油でで使用できますが、グリースを併用する個所では極圧添加剤入りリチウム系グリースをご使用ください。使用温度範囲(℃)無潤滑:-40~+80許容PV値(N/mm2・m/s)[kgf/cm2・m/min]無潤滑:1.65[1010]許容最高面圧P(N/mm2[kgf/cm2])49(98)[500(1000)]()は静的許容面圧許容最高速度V(m/s[m/min])無潤滑:0.25[1.5]