仕様【カメラ共有】カメラ1台を5人で共有、スマホ1台で50台までカメラの登録が可能付属品カメラ本体、取付アダプタ、ACアダプタ(230cm)、取付用アダプタ、ネジ、アンカープラグ、延長ケーブル(8m)、アンテナ、等々色ブラック電源本体12V2A角度(°)【PIRセンサー】水平:110 垂直:80対応OSiOS/ Androidレンズf2.8mm F=2.0解像度【動画】1920×1080px/1280×720px/640×360px視野角【カメラ】水平:80°、垂直:45°検知距離(m)【PIRセンサー】8~10有効距離(m)【赤外線】7~8撮影時機能動画・静止画(手動・動体検知人感センサー)明るさ(Lm)1980 4000K記録メディアクラウドストレージ(有料)、microSDHC/XCカード(128GBまで)※別売防水性IP54フレームレート25fpsイメージセンサー1/2.9”CMOS無線LAN2.4GHz IEEE802.11b/g/n※IPv6やシェアードアドレス対応のルーターは非対応