CB01防水コネクタ プラグハウジングミネベアコネクト(旧住鉱テック)(3件のレビュー)当日出荷
2.5mmピッチの防水コネクタです。小型で、かつ、高信頼性を保持した製品でコネクタに内蔵したワイヤーシールに端子を押し込みリテーナで保持して防水性を確保しています。
用途防水性能が必要な電化製品一般で、風呂の電化製品、トイレ洗浄器、給湯機器、業務用冷蔵庫、洗濯機、浄水器、屋外モータなどハウジング白色タイプ中継用ピッチ(mm)2.5使用温度範囲(℃)-40~105定格電圧(V)250耐電圧AC1000 r.m.s定格電流(A)(最大)3保護等級IP67材質(ハウジング)PBT(UL94V-0)絶縁抵抗(MΩ)1000min./DC500V接触抵抗(mΩ)(最大)15RoHS指令(10物質対応)対応適合基板寸法(mm)(厚さ)1.6