TEC4日以内出荷
本製品は3.5インチモニターとリチウムバッテリーを搭載しており、記録メディアのフォーマット形式をPCでexFATまたはNTFSに設定することで、1ファイルおよそ32GBまで録画することが可能です。本製品より、充電がmicroUSBからUSB Type-Cとなりました。付属のAVケーブルを使用することで、コンポジットの映像も録画することができます。これにより、VHSなどの映像をデジタル保存が行えます。内部のリチウムバッテリーで動作が可能な為、HDMIケーブル1本あれば、出先でも様々なHDMI出力機器と接続して録画することができます。PCからのHDMI出力とイヤホンマイクを本製品と接続することで、ビデオ会議の録画も行うことが可能です。また、本体液晶で録画中の映像や、録画したデータをプレビューが可能なので、映像をその場で確認が可能です。FAT32形式の記録メディアを利用いただくことで、1ファイル4GBの録画で細かく区切ることも可能です。設定や再生、録画操作はすべて本体のボタンでも可能ですので、デジカメのような操作感で手軽に高画質な映像の録画が可能です。最大1080P 60FPSの録画に対応し、HDMI機器を直接接続して、SDカードやUSBメモリ(最大512GB)や外付けHDD(最大2TB)に保存が可能で。HDMIのスルー出力を搭載するので、取り込んだ映像を外部モニターに出力しながら確認できるため、ゲームの録画などにも便利です。USBでPCと接続し、HDMI出力のあるカメラやゲーム機と接続してライブ配信にも対応します。ハードウェアエンコード形式ですので、比較的スペックの低いPCでも録画が可能なのが特徴となっております。Mac接続は非対応となります。HDMIモニター出力時は本体液晶画面に映像が表示されません。
ディスプレイ3.5バッテリー容量(Ah)18対応メディアSDカード/USBメモリー/外付けHDD