DENSAN(デンサン/ジェフコム)(1件のレビュー)当日出荷
確実な作業が手早くできる圧着式BNCプラグ。オーディオ設備、テレビ映像機器、監視カメラ等に良く使われるBNC端子。電気工事業者がよく使う、5C同軸ケーブルに合わせた日本仕様の端子。5C-FV、5C-FBに対応する中心コンタクトが付属
種類コネクタコンタクト形状メス結線方法圧着トラスコ品番366-5232形状ストレートタイプ丸型定格電圧(V)AC250絶縁抵抗(MΩ)5000min接触抵抗(mΩ)3以下適合ケーブル5C-2V、5C-FB、5C-FV適合工具LMJ-SET-A、LMJ-SET-B結合方式バヨネットロックインピーダンス(Ω)75耐電圧(V/min)AC1500周波数帯域(GHz)0~1コネクタタイプBNC嵌合部形状プラグ