カテゴリ
- ポンプ・送風機・電熱機器(1)
絞り込み
ブランド
- ザイレムジャパン
- モノタロウ(2)
- ATOM(サイトウ製作所)(12)
- NACHI(不二越)(2)
- 岡崎精工(1)
- 田倉工具(1)
- 福山ゴム工業(1)
- ティーシーティー・ジャパン(1)
- 斎藤ツヰストドリル製作所(1)
- SIEMENS(1)
「atom adrl」の検索結果

容積式ポンプ
ザイレムジャパン¥20,980税込¥23,0781個当日出荷Do not use for volatile low flash point solvents or fuels, also un-suitable for flammable liquids or in explosive atmospheres。CE, NSF。Flojet RLF diaphragm pumps。Ultra Compact diaphragm pump uses unique Duplex design to deliver flow and pressure comparable to much larger pumps。Suitable for water and light water based chemicals。Pumps can be situated above water level。Self Priming up to 0.75m Maximum liquid temperature 43℃ Can run dry for extended period Built-in thermal overload protection Low amp draw for battery powered applications Pressure switch control for automatic on/off if required Built in backflow preventerタイプドライブ:電気、出力標準ねじ/接続タイプ:ホースバーブシリーズRLF222電源電圧24 V dc最大流量(L/min)3.8番号コード:705-9330最高使用圧力2.4 bar最高温度(℃)液体:+43寸法(m)ヘッド:最大25接続入力:3/8 in タケノコホース、出力:3/8 in ホース タケノコ型ポンプダイアフラム材質(ボディ)PP入力(W)30アズワン品番63-7720-52