ハイブリッド4CHハードディスクレコーダー東進電機工業翌日出荷
IPカメラにも対応したハイブリッドタイプ。P2Pネットワーク接続で簡単遠隔監視設定。標準2TBのHDD搭載。高度な動体検知機能搭載。マウスを使用して簡単操作。最大16TBのHDDに対応
仕様プリレコード:1~60秒、ポストレコード:5~600秒、同時再生:最大4チャンネル付属品ACアダプター/HDMIケーブル/マウス質量(g)約1200消費電力(W)最大24以下電源DC12V 2A表示言語:日本語/英語対応時刻補正:タイムサーバー対応本体寸法260.0(W)×46.6(H)×226.2(D)mm機能画面モード:1画面/3分割/4分割/変則6分割/9分割インターフェースシリアル:RS485、ネットワーク:RJ45×1 10M/100M解像度8MP Lite/5MP Lite/4MP Lite/1080P/720P/D1再生速度2~256倍速(高速再生)/1/2~1/8倍速(スロー再生)動作温湿度範囲使用:-10~50(℃)/20~90%RH(結露ないこと)ファイルバックアップファイルフォーマット:MP4,メディアインターフェイス:USB2.0(フラッシュメモリー)モード連続録画/スケジュール録画/モーション録画/アラーム録画質9段階(IPCのみ)デジタルズームエリア選択(mouse dragging)ネットワークタイププロトコル:TCP/IP, P2P, UPnP, DHCP, HTTP, HTTPS, DNS, DDNS, SMTP, NTP、専用アプリ:guard tool/guard station、ストリーミング:4K/5M/4M/1080p/720p/960H/D1、同時アクセス:最大120人シーケンス制御オート:1~3600秒映像圧縮方式H.265/H.264音声入力1ch RCA.Jフレームレート8MP Lite@8/5MP Lite@12/4MP Lite@12/1080P@15/720P@30、(IPC) 8CH:1×4K@30/2×4MP@30/4×1080P@30,4CH:1×4MP@30/2×1080P@30アラーム入力 1ch,出力 4ch音声出力1ch RCA.J映像出力HDMI:最大3840×2160,VGA:最大1920×1080,BNC.J:最大1920×1080映像入力BNC×4ch IPC×2ch Max 6chハードディスクSATA 2TB×1(最大16TB)