大阪ジャッキ製作所3日以内出荷
ピストンロッドはメッキ付きです。底部に取付用のネジを設けています。ピストンロッドに付着するゴミ除去用ダストシール付。シリンダー外径に取付用のネジを設けています。E30はサドルハメ込みタイプ、E50はボトル取付タイプです。最低高さを極力抑えました。天地逆使用の場合はネジ込みタイプのサドルをご使用下さい。許容横荷重は揚力の1/20です。単動S(スプリング戻り)タイプ。吊環付
仕様揚力(tf):50ストローク(mm)320寸法t(mm)3揚力(kN)500受圧面積(cm2)70.88寸法s(mm)95所要油量(mL)2270最低高さ(mm)460ロッド径(Φmm)85シリンダ外径(Φmm)125シリンダ内径d(Φmm)95カラーネジ径a(mm)M125×2カラーネジの長さj(mm)50ベースネジ径c(mm)4-M12×16Lポートまでの高さL(mm)29ポートネジmNPT3/8適合ポンプ手動:TWA-6サドル径(Φmm)o:70