メンテナンスセット付超音波カッター本多電子5日以内出荷
ノーマルモードとハイパワーモードの2つのモードを搭載電源立ち上げ時、ボタンを押している間だけ動作する操作方法と、1度押したら10分動作する操作方法(もう1度押せば停止可能)の2種類を選択可能ハンドピース内温度が上昇すると、停止する保護センサー搭載
付属品BDC-200P×1ケース(替刃40枚入り、穴の開いた刃は利用不可)、刃固定具ZH04×1個、刃固定ビスHB03×3個、六角レンチRR02×1本、プロテクタZH805×1個質量(g)発信機(本体);約260 、ハンドピース;約70(ハンドピースケーブル含む)定格電圧(V)DC12ケーブル長(m)ハンドピース:1.6消費電力最大80VA機能メンテナンス:ヤスリ×3、お掃除棒×保護回路ハンドピース内部に温度センサーを搭載発振周波数(kHz)40モードパワー切替:ノーマル/ハイパワーモード環境温度範囲(℃)10~35、湿度20~70%(ただし、結露しないこと)サイズ(mm)173×89×76適合アダプタ(AC)AC100V-240V 50/60Hz 80VA、(OUTPUT)DC12V 3.5A