超音波研磨機本多電子4日以内出荷
自社開発・製造のλ型振動子を採用/。ホーンカバーを外す事で細長くなり、奥まった箇所を磨けます/。ジワーと磨けるを目指した新回路 M.C.E回路を搭載(微細加工に特化)/。手元でスイッチを気にしなくて良いフットスイッチを採用/。精密加工を得意とする日本向け販売モデル/。日本製(愛知県豊橋市で振動子の製造、基板組立)/。パワー調整はボリュームを採用し簡単に操作できます。
付属品・板用ビットPLA01 1/・研磨機用板#800 PLA11 1/・チタンキャップボルトM3×6 PLA23 2/・対辺2.5六角棒レンチ PLA04 1/・丸形片口スパナ7mm PLA03 2/・フットスイッチ ZH801 1/・ACアダプター 1質量(g)ハンドピース:約168(ハンドピースケーブル含む)使用温度範囲(℃)10~35(ただし、結露しないこと)外形寸法(mm)本体:185×169×55/ハンドピース:Φ27×180.5(ヤスリ含む)電源DC12V(ACアダプタ―付属)ケーブル長(m)1.6消費電力最大40VA周波数(kHz)公称発信:36(研磨砥石が1秒間に36000回微振動します)本体質量(kg)約1.1