用途工場、倉庫、建築、自動車整備、撮影用照明材質ABS全長(mm)約230(クリップ部除く/閉じた状態)直径(Φmm)約90(クリップ部除/閉じた状態・クリップ部除く)質量(g)約740タイプ二重絶縁消費電力(W)35口金E26コード長さ(m)5(VTC2C)定格入力電圧(V)100~120芯数2色温度(K)6000電源タイプ電源コード使用場所屋内用LED寿命(時間)約40000(素子)明るさ(Lm)4000光色昼光色関連資料メーカーリーフレット(1.99MB)電球の種類LED照射角度(°)300