用途機械や装置へ組付け、電力のエネルギー供給用に。装置などの直線的な動きに連動した巻取り機として。付属品取付けベース一式、200V 20A 3P接地コンセントプラグ・ソケットトラスコ品番660-5075材質ケーブル:ビニルキャブタイヤケーブル、本体カバー:樹脂形状コンセント仕様:接地3P20Aソケット幅(mm)164色グレー高さ(mm)314タイプ電線種:SVCT奥行(mm)290定格電圧(V)AC250定格電流(A)5電線仕様-長さ(m)8電線仕様-芯数4Cコンセント仕様1個数電線仕様-太さ(mm2)2