サイズ23.8型ピッチ0.2745mm×0.2745mm電源AC100-240V表面処理ノングレア最大消費電力(W)28.5コントラスト比1000:1輝度250cd/m2表示色約1670万色解像度1920×1080視野角178°(垂直)/178°(水平)走査周波数(水平)30kHz to 82kHz、30kHz to 110kHz (HDMI 1.4)、30kHz to 110kHz (DisplayPort 1.2)走査周波数(垂直)50Hz~76Hz、50Hz~100Hz (HDMI 1.4.)、50Hz~100Hz (DisplayPort 1.2.)応答速度G to G:8ms入力端子HDMI、DisplayPort、VGA色(本体)ブラックRoHS指令(10物質対応)対応グリーン購入法適合アスペクト比16:9パネル駆動方式IPSリフレッシュレート(Hz)100
ピッチ(mm)0.2493×0.2410電源(V)AC100~240表面処理ノングレア最大消費電力(W)25コントラスト比3000:1解像度1920×1080視野角178°(垂直)/178°(水平)応答速度(G to G):8ms入力端子HDMI、DisplayPort、VGA色(本体)ブラックRoHS指令(10物質対応)対応グリーン購入法適合アスペクト比16:9モニターサイズ21.5型パネル駆動方式VA最大表示色約1670万色リフレッシュレート(Hz)100輝度(cd/m2)250