仕様末端仕様:表面実装長さ(mm)3.2寸法(mm)3.2×1.6×1.8高さ(mm)1.8奥行(mm)1.6電圧(V)100dc許容差±5%静電容量22nF温度特性X7RRoHS指令(10物質対応)対応特性AVX 1206 X7R誘電体コンデンサ. AVX X7R誘電体コンデンサは温度「安定」セラミックと呼ばれ、EIAクラスIIの材質に区分されます。この誘電体チップは、印加電圧によるコンデンサの既知の変動を許容できる多様な産業用途に対応します。AVX標準商用グレードのMLCCは、サイズ0402、0805、0603のケースに収納されています。電圧範囲: 4 → 500 V静電容量範囲: 100 pF → 22 μF実装タイプ表面実装パッケージ/ケース1206 (3216M)