BougeRV5日以内出荷
コンパクトな240Whポータブル電源。頑丈な持ち手付きで片手で持ち運びも楽々。わずか2.85kgと非常に軽量&小型なのでリュックやカバンに入れることができ軽やかに持ち歩けます。アウトドアやワーケーションなど様々なシーンで活躍、パススルー対応です。110VのACコンセント、DCカーポート、USB-C×2、USB-Aの合計5ポートを搭載。多様なデバイスへの高出力供給を実現。AC最大150W出力に対応し、多くの機器や端末に使用することができます。Type-Cは最大100W対応、ノートPCにも給電可能です。コンセント(ACアダプター付属)、ソーラーパネル(別売り)、USB、シガー充電の4種類の充電方法。充電時間は約2.45h。リン酸鉄リチウムイオン電池採用で約3500回の充放電サイクルを実現。視認性の高いLEDライト付きで災害時にも役立ちます。スマートフォン(20w)約12回、ノートパソコン(60w)約4回、ドローン(80w)約3回、ポータブル冷蔵庫(50w)約4.8h
付属品63W ACアダプター×1、シガーソケットケーブル×1、60W USB-C充電ケーブル×1、取扱説明書寸法(mm)約260×169×66容量240Wh出力AC出力:最大150W (最大瞬間値300W)、USB出力:USB-C1 100W、USB-C2 30W、USB-A1 18W、シガーソケット出力:最大130W本体質量(kg)約2.85入力AC入力:63W 最大100W(充電時間約5時間30分)、PV入力:最大100W(充電時間約2時間30分)、Type-C入力:最大100W(充電時間約2時間30分)、シガーソケット入力:最大100W(充電時間約2時間30分)バッテリーリン酸鉄リチウムイオン充電可能回数3000回以上