大橋産業(BAL)(16件のレビュー)当日出荷
家庭用のコンセント(AC100V)をカー電源(DC12V)とUSB(DC5V)に変換し、カー用品や携帯電話、デジタルオーディオプレーヤーへ電源供給が出来ます。
DC12VとDC5Vを同時に使用することが出来ます。(同時使用出力:DC12V 0.5A・DC5V 1A以内)
3つの保護回路を搭載(出力過負荷保護回路、出力短絡保護回路、温度保護回路)
入力電圧(V)AC100 50/60Hz出力電圧(V)DC12、DC5質量(g)107出力電流(A)(DC12V)1、(DC5V)1(DC12V・DC5V同時使用)12V/0.5、5V/1以内寸法(幅W×高さH×奥行D)(mm)55×30×99消費電力(VA)30使用環境温度(℃)0~40