カートリッジベアリングMARWI4日以内出荷
Hub / wheel:Specialized. Bontrager. FSA. Easton. Hope. Goldtec. Stan’s. Zipp and many other brands。Frame (suspension pivot):Various brands
用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:10 pcs。Dimension of balls:3.969mm(5/32)。Basic dynamic load rating:4.650 kN。Basic static load rating:2.260 kNサイズ15×28×7