カテゴリ
- 自転車部品(4)
絞り込み
ブランド
- MARWI
- brembo(12)
- ALLIANCE MEMORY(10)
- SKF(日本エスケイエフ)(8)
- RS PRO(8)
- コミネ(3)
- ミツビシ(3)
- Paperblanks(ペーパーブランクス)(3)
- SIEMENS(2)
- SPARKFUN(2)
- TRACO POWER(1)
- RAZER(1)
- SLP WORKS(エスエルピーワークス)(1)
- Mt.SUMI(マウントスミ)(1)
「rallia」の検索結果

ヘッドベアリング
MARWI¥1,998税込¥2,1981個4日以内出荷Headset: Specialized and various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:25 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.360 kN。Basic static load rating:2.710 kN
カートリッジベアリング
MARWI¥3,998税込¥4,3981個4日以内出荷Bottom bracket:Various brands。Frame (suspension pivot): Specialized and some other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:35 pcs 。Dimension of balls:2.381mm(3/32) 。Basic dynamic load rating:2.700 kN。Basic static load rating:2.600 kN寸法(mm)50×62×6
ヘッドベアリング
MARWI¥3,198税込¥3,5181個4日以内出荷Headset: Specialized ad various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:30 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:4.550 kN。Basic static load rating:4.190 kN寸法(mm)37.0×49.0×7サイズ45/45°
ヘッドベアリング
MARWI¥1,998税込¥2,1981個4日以内出荷Headset: Specialized and various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:23 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.130 kN。Basic static load rating:2.480 kNサイズ33.05×43.8×7