Holyton4日以内出荷
【22分の飛行時間】。長持ちのバッテリーを付属されています。満充電の場合、22分飛行できます。頻繁にバッテリーを交換する必要がなく、1個のバッテリーで長時間の連続使用は可能です。安全性、使用感、携帯性、利便性を考慮しているD60は空撮初心者に最適なオールラウンドタイプのドローンとなります。【1080P HDカメラ&90°角度調整】。小型ドローンなのに、1080P HDカメラが搭載されています。高画質のほか、カメラ角度も90°で送信機より簡単に調整可能です。各角度から、更に鮮明に、臨場感があふれる空撮が実現できます。トイドローンながらも、趣味で楽しむには全く問題ないほどの画質で空撮を楽しむことができます。【軽量&折り畳み式】。高画質の空撮機なのに、バッテリーを装着すると166gとなり、とても軽量です。また、ポケットにしまえる折り畳み式なので、収納、持ち運びに優れています。遠いところに旅行にしたり、遠足したりする際に、当製品を手軽に連れて行けます。どこに行ってもその美しい風景を当製品で記録できます。【初心者向け空撮機】。高速旋回モード、ホバリングモードなどで、特定のアクションで特定の視点からつなめらかな空撮映像を作ることができます。ヘッドレスモード、高度維持などの機能で、ドローン操縦をより簡単にします。ドローン空撮にまだ慣れていない初心者でも普段は見ることのできない自由な視点で撮影することができます。【自由度、安心感のある飛行】。緊急停止と低電力アラームなどの安全確保機能を備えるため、機体紛失、障害物にぶつかるリスクを減らすことができます。体感操作、軌跡飛行などの機能で、スティック操縦から解放し、地面にいながら空撮絶景が楽しめます。様々なスマート機能のほか、安全技術も備えたので、ドローン初心者に安全なドローン飛行を提供し、空撮初心者でも高品質な空撮を簡単に楽しく安全に、プロのような映像を撮影することができます。
セット内容本体×1、送信機×1、バッテリー×1、USBケーブル×1、予備プロペラ×2、ドライバー×1、日本語マニュアル×1寸法(mm)332x234x60mm色ブラック質量(g)166g(バッテリー1個付き)形式写真JPEG;映像AVI/MP4周波数2.4GHz機能写真/録画、ワンキー離陸/着陸、高度維持、高速旋回モード、ホバリングモード、軌跡飛行モード、ヘッドレストモード、三階段スピード切替、緊急停止、低電力アラーム、モード1/2自由転換バッテリー3.8V 1900mAh充電時間約160分電池【送信機】1.5V 単三乾電池×2(別売り)モードモード1/2自由転換可(デフォルトモードはモード2)充電方式パソコンのUSBポートまたは規格5V/2A以内のACアダプター画素数1920×1080p折りたたみ寸法(mm)145x81x60mmデータ転送【距離】約60m(障害物なし、信号障害なし)操作距離約80m(障害物なし、信号障害なし)カメラ仕様1080P HDカメラ飛行時間(分)22分角度調節-90~0°