種別撚り線種類電力ケーブル定格電圧(V)600全長(m)100許容電流(A)162(30℃)JIS規格JIS C 3307絶縁体厚さ(mm)1.8概算質量(kg/km)430導体公称断面積(mm2)38導体断構成(本/mm)7/2.6RoHS指令(10物質対応)対応仕上外径(Φmm)11.5最大導体抵抗(Ω/km)(20℃)0.487最小絶縁抵抗20℃(MΩ-km)40
種別撚り線色緑種類電力ケーブル定格電圧(V)600全長(m)100許容電流(A)61(30℃)JIS規格JIS C 3307絶縁体厚さ(mm)1.2概算質量(kg/km)100導体公称断面積(mm2)8導体断構成(本/mm)7/1.2RoHS指令(10物質対応)対応仕上外径(Φmm)2.8最大導体抵抗(Ω/km)(20℃)2.31最小絶縁抵抗20℃(MΩ-km)50