75Ω同軸ケーブルカナレ電気3日以内出荷
高発泡絶縁体タイプの75Ω同軸ケーブルです。さまざまな用途に対応したラインアップをご用意しました。非常に低損失な固定配線用ケーブルです。3G-SDIなどSDI信号の伝送に最適です。L-FBシリーズに比べ、伝送距離が約1.3倍です。(7Cの場合)アルミラップシールドと編組シールドを採用し、遮蔽性を高めました。編組シールドに、酸化しにくいすずめっき軟銅線を採用しています。L-2.5CHD,L-4.5CHDは4K映像伝送の12G-SDI信号に対応した移動用同軸ケーブルです。L-2.5CHD,L-4.5CHD,L-5CHDは、UL1666に適合した高難燃性ケーブルです。L-2.5CHDにはケーブルストリッパが使用できます。L-6CHD-EM,L-6CHD-EM,L-7CHD-EM,L-8CHD-EMはシース材にJCS規格で定義されたエコ材料を使用したケーブルです。
シールド(編組密度:(mm/持/打(%::アルミラミネートテープ+0.14TA/7/24(93%以上)外径(mm)7.7シース厚(mm)1導体構成(本/mm)1/1.20A導体外径(Φmm)内部:1.2絶縁体外径(mm)4.9導体抵抗外部:0.8/100m、内部:1.6/100m特性インピーダンス(Ω)75減衰量(dB)100m(750MHz):15.6静電容量(pF)53/m