CDラジオカセットレコーダーオーム電機3日以内出荷
懐かしいカセットテープを再生できます。CDやラジオも、カセットテープに簡単に録音できます。外部機器の録音や、外部機器のスピーカーとしても使用可能。コンセント、電池の2電源対応(専用電源コード付属、電池別売)。口径66mmスピーカー2基搭載、最大出力1W+1Wのステレオサウンド。ワイドFM(FM補完放送)対応。CDプログラム(最大20曲まで)リピートランダム再生機能付き。CD/選局液晶表示。ラジオはAM/FM(ステレオ受信)、ワイドFM対応。ヘッドホン出力端子、外部音声入力端子付き。キャリーハンドル付き。FMロッドアンテナ付き。本体カラーはシルバー
仕様【CD】CD、CD-R/RWディスクの再生に対応、【カセットテープ】トラック方式:4トラック2チャンネルステレオセミオートストップ機能、【ラジオ】AM:522~1620kHzモノラル受信(9kHzステップ)、FM:76~108MHzステレオ受信(0.1MHzステップ)付属品専用電源コード、保証書付取扱説明書質量(g)約1300(乾電池含まず)電源AC100V(50/60Hz)、DC9V単2形乾電池×6本使用(別売)最大出力(W)実用:1+1(r.m.s)定格消費電力(W)15外形寸法(幅W×高さH×奥行D)(mm)230×117×210電池寿命(時間)スピーカー出力時:ラジオ約15/CD約13/カセット約14、ヘッドホン出力時:ラジオ約18/CD約17時間/カセット約18接続端子ヘッドホン出力端子…Φ3.5mmステレオミニジャック、外部音声入力端子…Φ3.5mmステレオミニジャックスピーカー部インピーダンス(Ω)8スピーカーサイズ(mm)口径66×2