LEDシーリングライトオーム電機3日以内出荷
直径45cmのシーリングライト。100%/75%/50%/25%の4段階調光機能付き。30分/60分オフタイマー付き。電源ON/OFF、調光、タイマー、常夜灯ON/OFFが設定できるリモコン付き。調光はリモコンと壁スイッチで設定可能。LED5年保証対象商品
定格電圧50/60Hz定格電圧(V)100電力(W)常夜灯 1.0/待機電力 0.5本体寸法(mm)(約)直径Φ450×高さ87消費電力100%点灯時…3675%点灯時…2850%点灯時…1925%点灯時…9本体質量(kg)約0.95定格寿命(時間)約40000光源チップ型LED(交換不可)光源色昼光色エネルギー消費効率(Lm/W)100%点灯時…約10575%点灯時…約10350%点灯時…約10525%点灯時…約105光束(Lm)(100%点灯時)約3800/(75%点灯時)約2900/(50%点灯時)約2000/(25%点灯時)約950使用場所屋内用(屋外使用禁止)調光の可否○適用畳数8調色の可否×