オムロンヘルスケア7日以内出荷
近接センサを長距離化するためには感度を上げる必要がありますが、感度を上げると温度変化による検出距離の変化の影響が大きくなります。E2ENEXT近接センサは、オムロンが新たに開発した長距離安定検出技術「サーモディスタンスコントロール」を搭載しています。「サーモディスタンスコントロール」には「PROX2」が採用されていて、従来のアナログICではできなかった「出荷時に外部から温度補正値の書き込み」を行うことで、温度変化による検出距離の変化が最小限に抑えられます。高輝度LEDが搭載されたインジケータは、360°のどの位置からも確認できます。「e-治具」(取り付けスリーブ)を使ってわずか10秒で近接センサを交換可能。耐油性を高めたケーブルの採用により耐油実力値2年を実証
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●検出範囲:10 mm●接続方式:ケーブル●電源電圧:10 → 30 V dc●長さ:47.1mm●幅:21mm●最大DC電圧:30V●実装タイプ:非点滅●出力開閉電流:100 mA●材質:真鍮製●短絡過負荷保護:ありアズワン品番65-7282-39