カテゴリ
- 制御機器(9)
絞り込み
ブランド
- オムロンヘルスケア
- モノタロウ(2)
- 3M(スリーエム)(2)
- omron(オムロン)(8)
- Panasonic(パナソニック)(11)
- ParkerTAIYO(3)
- Rakuda(ラクダ/清水製作所)(19)
- SEAGATE(シーゲイト)(3)
- TIME(5)
- アイリスオーヤマ(8)
- コガネイ(18)
- サンワサプライ(10)
- スイデン(9)
- ダイキン工業(5)
- ダイヤトレンド(21)
- ホンダ(3)
- ミツビシ(24)
- 三菱ふそう(35)
- 日本オイルポンプ(3)
- 雅(8)
- ブランドをもっと見る

ケーブル Cable G5 series servo motor
オムロンヘルスケア¥92,980税込¥102,2781個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 15 m Power cable type仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:2 kW●長さ:15mアズワン品番65-7273-54
ケーブル Cable G5 series servo motor
オムロンヘルスケア¥64,980税込¥71,4781個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 10 m Power cable type仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:0.75 kW●長さ:10mアズワン品番65-7273-14
ケーブル Cable G5 series servo motor
オムロンヘルスケア¥149,800税込¥164,7801個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 20 m Power cable type仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:5 kW●長さ:20mアズワン品番65-7272-94
エンコーダケーブル 0.75 kW
オムロンヘルスケア¥42,980税込¥47,2781個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 10 m仕様●相数:1●電源電圧:230 V●定格電圧:100 → 200 V●許容入力:0.75 kWアズワン品番65-7275-50
ケーブル Cable 1S series
オムロンヘルスケア¥64,980税込¥71,4781個7日以内出荷The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable without brake仕様●アクセサリタイプ:Cable●併用可能製品:1S series●電圧範囲:400 V●電源相数:3●許容入力:5.5 kW●長さ:5mアズワン品番65-7274-09
サーボモータ 400 V 57.3 Nm
オムロンヘルスケア¥729,800税込¥802,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque仕様●最大出力トルク:57.3 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:4 kWアズワン品番65-7275-70
サーボモータ 230 V 19.3 Nm
オムロンヘルスケア¥299,800税込¥329,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque仕様●最大出力トルク:19.3 Nm●電源電圧:230 V●出力スピード:1000 rpm●許容入力:0.9 kWアズワン品番65-7272-75
サーボモータ 400 V 14.3 Nm
オムロンヘルスケア¥569,800税込¥626,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque仕様●最大出力トルク:14.3 Nm●電源電圧:400 V●出力スピード:3000 rpm●許容入力:1.5 kWアズワン品番65-7274-22
エンコーダケーブル 0.4 → 5 kW
オムロンヘルスケア¥15,980税込¥17,5781個7日以内出荷The Omron encoder cable connectors are compatible to servo motors which are compact and smaller in size .Cable type encoder cable length= 5 m仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.4 → 5 kWアズワン品番65-7276-81
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら