用途液中に浮遊する金属系を、手軽に装着し金属系を除去する磁性体プレートです。除去目的とする場所に、垂直・水平自在な設置が可能で、濾過粒度が小さいエレメントの前部への設置により、エレメント自体の寿命伸ばし、簡単な作業で金属除去が可能となります。使用箇所:タンク内・液体移動の通路(流体試験機/クーラント装置/油圧装置/他)材質ワーク:FC・FCD/スチール/超硬形状切粉:砂状/綿状/粒状/針状/小カール状/(50mm以下)/小カール状/(51mm~100mm)質量(kg)2.2サイズ研削切粉:超微粒子(5μm~10μm)/微粒子(10μm~100μm)/粗粒子(0.1mm~0.5mm)寸法L(mm)220寸法H(mm)20寸法A(mm)150寸法B(mm)198寸法W(mm)170分類磁性体対応機械工作:研削盤/工具研削盤/シェービング盤/ホーニング盤/超仕上盤/(スーパーフィニッシャー)/転造盤/マシニングセンタ/#30マシニングセンタ/ブローチ盤/NC旋盤/自動盤/歯切り盤/ガンドリル/焼入れ機/切削専用機/洗浄機クーラント水溶性/油性加工内容研削/切削関連資料カタログ(0.86MB) (0.09MB)取扱説明書(0.43MB)