昭和電機4日以内出荷
・電動送風機・マルチシリーズは高度な液体技術により、小型、軽量化をはかり、吸気/排気ともに、産業用機器にセットしやすい構造となっています。・FSタイプは吐出フランジ取付形の電動送風機で機器や装置の冷却、気体の循環や撹拌、機器へのじか付けによる強制冷却などに使える専用タイプです。・機器や装置への取付も簡単で操作性がよく、点検や修理などのメンテナンスが容易です。・吸気温度が40℃を超える場合は、HT形(耐熱形)をご使用ください。・用途:機器冷却、電動機、発電機、紡績機械、製菓機械、乾燥機、プラスチック押出機、焼却炉、製茶機械、クリーニング機械、熱風発生機、バーナー、印刷機械、包装機械、一般送風、温蔵庫、シミ抜き機
寸法(mm)【概略】(吐出):76×76、(吸込):スライドダンパタイプFSタイプ出力(kW)0.25電源(V)三相200級概略質量(kg)8.5周波数50/60Hz最大風量(m3/min)(50/60Hz)9.5/11回転方向右回転構造(羽根車)シロッコ吸気温度(℃)最高:40最大静圧(kPa)(50Hz/60Hz)0.55/0.75