昭和電機30日以内出荷
・電動送風機・低騒音シリーズは時代の要求に合わせた送風機です。・同性能のターボ型送風機と比較して、騒音は5~7dB低く、効率は約10%高くなっています。・吸気温度が60℃を超える場合は、耐熱形(HT形)をご使用ください。・吸気温度が40℃、もしくは60℃を超える場合は耐熱形(HT形)をご使用ください ・40℃:AH-400・H04・H07・H10 ・60℃:AH-H15・H37・用途:焼却炉、乾燥機、印刷機械、バーナー、クリーニング機械、熱風発生機、プラスチック押出機、製菓機械、医療機器、機器冷却、一般送風
寸法(mm)【概略】(吐出):240×240、(吸込):300タイプAHタイプ出力(kW)3.7電源(V)三相200級概略質量(kg)77周波数50/60Hz最大風量(m3/min)(50/60Hz)100/120回転方向左回転構造(羽根車)エアホイル吸気温度(℃)最高:60最大静圧(kPa)(50Hz/60Hz)2.15/3.1