カテゴリ
- 制御機器(2)
絞り込み
ブランド
- Sensata / Cynergy3
- RS PRO(5)
- ATHENA(アテナ)(3)
- ナベヤ(2)
- BRAKING(2)
- SMC(1)
- 三菱電機(1)
- NTB(1)
- Merck(メルクミリポア)(1)
- KITACO(1)
- NISSIN(1)
- CUSTOR(クストー)(1)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
- CELDUC(1)
- MEGGER(1)
- SPARKFUN(1)
- DUOREST(デュオレスト)(1)
- セフティー電気用品(1)
- TAEJIN Technology(1)
エコロジープロダクト
RoHS10物質対応(2)
「lead100」の検索結果

Sensata Cynergy3 フロート スイッチ ナイロン
Sensata / Cynergy3¥4,698税込¥5,1681個7日以内出荷This float switch is designed for fitting through a tank wall from the outside where access to the internal fitting is not possible. The float switch is fitted in a 23 mm dia. hole in the tank from the outside and secured by a compression seal with a backnut.Nylon material External mounting Compression seal 100cm PVC flying lead WRAS approvedProduct Application InformationThis nylon float switch is most suitable for use in some organic and inorganic chemicals and many oils. Typical applications include vending machines, commercial dishwashers and auxiliary tanks on vehicles仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = WRASRoHS指令(10物質対応)対応