3.2GHz対応 スイッチ付1端子型直列ユニット(中間用)日本アンテナ4日以内出荷
3.2GHz対応の1端子型中間用テレビ端子です。入力端子が上下に最大180°回転するのでケーブルの取り回しがスムーズにできます。市販の取付枠に取付可能です。スイッチ切換により、上り回線帯域の10~60MHzをハイパスフィルターでカットし、流合雑音を大幅に減衰させ、下り回線帯域の70~3224MHzを通過させます。
質量(g)45使用温度範囲(℃)-10~+40周波数帯域(MHz)10~6070~9090~770770~14891489~21502150~26812681~3224電圧定在波比(10~60MHz)2.0以下 ※片方向時、TV端子は除く、(70~90MHz)2.0以下、(90~770MHz)2.0以下、(770~1489MHz)2.0以下、(1489~2150MHz)2.5以下、(2150~2681MHz)2.5以下、(2681~3224MHz)2.5以下インピーダンス(Ω)75挿入損失(dB)(10~60MHz)2.0以下、(70~90MHz)2.0以下、(90~770MHz)2.5以下、(770~1489MHz)3.0以下、(1489~2150MHz)3.5以下、(2150~2681MHz)4.0以下、(2681~3224MHz)4.5以下結合損失(dB)片方向:(10~60MHz)-、(70~90MHz)14.5以下、(90~770MHz)13.0以下、(770~1489MHz)13.5以下、(1489~2150MHz)15.0以下、(2150~2681MHz)16.0以下、(2681~3224MHz)17.4以下、双方向:(10~60MHz)11.5以下、(70~90MHz)11.5以下、(90~770MHz)12.2以下、(770~1489MHz)12.5以下、(1489~2150MHz)14.0以下、(2150~2681MHz)15.0以下、(2681~3224MHz)16.5以下逆結合損失(dB)(10~60MHz)20以上、(70~90MHz)20以上、(90~770MHz)20以上、(770~1489MHz)18以上、(1489~2150MHz)18以上、(2150~2681MHz)15以上、(2681~3224MHz)15以上阻止帯域減衰量(dB以上)(10~60MHz)40、(70~90MHz)-、(90~770MHz)-、(770~1489MHz)-、(1489~2150MHz)-、(2150~2681MHz)-、(2681~3224MHz)-