付属品結束バンド(200mm)、F型接栓(5Cケーブル用)、防水キャップ適合BS、110℃S質量(kg)1.3色白電源(V)DC15(+13.5~+16.5)消費電流(mA)160以下出力周波数(Hz)右旋:1032~2072M、左旋:2224~3224M受信周波数11.70~12.75GHz口径45cm型適合マスト径(Φmm)25~50耐風速(m/s)20以下(受信可能)、40以下(再調整復元可能)、60以下(非破壊)アンテナ利得(dBi)BS帯域33.2(標準)110℃S帯域33.7(標準)性能指数G /T(dB/K)BS帯域13.0(標準)110℃S帯域13.0(標準)コンバーター総合利得(dB)52±4コンバーター雑音指数(dB)0.5(標準)局発位相雑音(dBc/Hz)-52以下(1kHz)、-70以下(5kHz)、-80以下(10kHz)受風面積(m2)0.17