カテゴリ
- パソコン/周辺機器(2)
- 制御機器(1)
絞り込み
ブランド
- ORing
- OSG(オーエスジー)(8)
- ATEN(8)
- NAC(長堀工業)(6)
- 三桂製作所(6)
- メディカル・エイド(6)
- ボンマックス(5)
- MOXA(4)
- Tiertime(3)
- アルインコ(1)
- SMC(1)
- コンドーテック(1)
- BIGM(丸山製作所)(1)
- プリンストン(1)
- MAZDA(マツダ)(1)
- BLACK BOX(1)
- MRT(1)
- NIPLUX(1)
「ems15」の検索結果
特価

ORing 産業用5ポート小型ギガビットイーサネットスイッチ IGS-150B
ORing¥31,980税込¥35,1781本11日以内出荷【ポート数】10/100/1000Base-T(X)×5ポート。【イーサネット規格】IEEE 802.3 (10Base-T)、IEEE 802.3u (100Base-TX)、IEEE 802.3ab (1000Base-T)、IEEE 802.3x(Flow control)。【電源】デュアル電源入力対応/12~48V DC入力(6ピン端子台)。【消費電力】最大3.2W(平均)。【使用温度範囲】-40~70℃。【重量】222g。【寸法】26.1(W)x70(D)x95(H) mm。【認証】EMI(FCC Part 15,CISPR (EN55022) class A),EMS(EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11),Shock(IEC60068-2-27),Free Fall(IEC60068-2-32),Vibration(IEC60068-2-6),Safety(EN60950-1)
ORing 産業用2ポートギガビット対応ハイパワープラスPoE++インジェクタ 24V DC入力対応 INJ-102GT++-24V
ORing¥64,980税込¥71,4781本41日以内出荷【ポート数】入力用10/100/1000Base-T(X)×2ポート。 出力用P.S.E対応10/100/1000Base-T(X)×2ポート。【入力電源】24V~50V VDC (4ピン端子台)。【出力電源】50V / 600mA、最大30W/ポート。【寸法】41(W)x70(D)x95(H)mm。【重量】370g。【動作温度】-20~70℃。【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1
ORing 産業用2ポートギガビット対応ハイパワープラスPoE++インジェクタ INJ-102GT++
ORing¥45,980税込¥50,5781本41日以内出荷【ポート数】入力用10/100/1000Base-T(X)×2ポート(RJ-45)、出力用10/100/1000Base-T(X)with P.S.E.×2ポート(RJ-45)。【電源入力】50VDC入力(4ピン端子台)。【電源出力】50V / 600mA(最大30w/ポート)。【寸法】26.1 (W) x 70 (D) x 95 (H)mm。【重量】250g。【動作温度】-20 to 70℃(結露なきこと)。【認証】EMI( FCC Part 15, CISPR (EN55022) class A),EMS(EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11),Shock(IEC60068-2-27),Free Fall(IEC60068-2-32),Vibration(IEC60068-2-32),Safty(EN60950-1)