オジデン(大阪自動電機)15日以内出荷
自動ドア(エレベーター、車両、住宅ドア、高速シャッター)や各種機械類の挟まれ防止、医療機器などの非常停止、その他無人車両(AGVなど)、作業車両の衝突検知センサー(バンパー)など安全対策製品として有効です。また、万一光電センサーなどが反応しなく事故が起きるのを防ぐ事でも、センシングエッジを取り付けておくと2重の安全対策として安心です。・中形エッジ構造。・高感度型。・Fチャンネルのみ。・垂直曲げ加工可:MAX:R100。・材料最大寸法:エッジラバー(7000mm)/アルミチャンネル(2000mm)。長いもには継いで使用可能。OT-08D-B L=。(。本体長さ)。2線式 or 4線式(。4線式の場合:両出し or 片出し)。コード。m(。コード長さ:ご指定が無い場合は500mmとなります)。4線式のみフェイルセーフコントローラとの併用が可能です。
寸法(mm)不感知部:両端に約25~30、縮みしろ:6色ブラック質量(g)約690/m使用温度範囲(℃)-10~+60保護構造防滴形(IP54相当)定格電圧AC/DC28V-1A接点構成1a接点対応防水強化処理:対応可 ※オプション動作力約19N(Φ15押圧板)リード線VFF 0.75mm2,0.5m(標準)※リード長 変更可接触抵抗(Ω)1.0以下(動作力以上のとき)耐荷重(N)1470(Φ100押圧板1分間)絶縁抵抗100MΩ以上(DC500Vメガーにて)材質(ラバー)EPDM(エチレンプロピレンゴム)材質(エンドキャップ)CR(クロロプレンゴム)耐電圧(V)AC 500(1分間)有負荷接点寿命(回)100万回(リレー24V-0.3A負荷)以上