オジデン(大阪自動電機)3日以内出荷
マットスイッチは、産業用ロボットなどの周辺や、立入禁止エリア造り、デットマンスイッチとしての作業現場での使用など安全対策として最適です。経済的によく、簡易な取付工事とメンテナンス、また安全対策としては危険エリアなどを視覚でも確認できるメリットもあります。その他、ピッキング現場での作業確認用などのポカミス対策、自動ドアの開閉用、防犯用などさまざま安全対策などに幅広く活用できます。・標準在庫品。・耐油性ゴム。・模様は筋ゴム。・サイズは700×1000×14。・リード線は右上角出し1.5m
材質NBR(耐油性ゴム)寸法(mm)不感知部:全周に約25色ブラック質量(g)8500使用温度範囲(℃)-10~+60保護構造防滴形(IP54相当)定格電圧AC/DC28V-1A接点構成1a接点動作力約50N(Φ15押圧板)表面筋ゴムリード線S-VCTF0.75mm2×4芯1.5mサイズ(mm)700(タテ)×1000(ヨコ)×14(厚さ)接触抵抗(Ω)1.0以下(動作力以上のとき)耐荷重(N)1960(Φ100押圧板1分間)絶縁抵抗100MΩ以上(DC500Vメガーにて)耐電圧(V)AC 500(1分間)有負荷接点寿命(回)100万回(リレー24V-0.3A負荷)以上